Abbotsford
KLNKSRK0751

KLEIN TOOLS, INC KSRK075-1 Grip slack-pulling flexible-eye light-duty 0.75-0.99"

Price $192.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KSRK075-1

Description

KSRK light duty-standard length 0.75-0 .99 inch cable diameter (3/4 to 63/64 inch).


KSRK Light Duty - Standard Length

Maximum flexibility to follow the line of pull

Specifications

Brand Name Klein Tools Item Name Eye Pulling Grip
Type Light-Duty, Standard Length Cable Size 0.75 - 0.99 in
Mesh Length 10 in Material Galvanized Steel
Application For Pulling UPC 092644475382

Packages

1 - UNIT - 1