Abbotsford
KLNKSSK1251

KLEIN TOOLS, INC KSSK125-1 Grip slack-pulling flexible-eye medium-duty 1.25-1.49"

Price $316.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:KSSK125-1
Documents Documents

Description

KSSK medium duty-standard length 1.25 inch to 1.49 inch cable diameter (1-1/4 to- 1-31/64 inch).


KSSK Medium Duty - Standard Length

Specifications

Brand Name Klein Tools Item Name Slack Pulling Grip
Type Medium Duty Cable Size 1-1/4 - 1.49 in
Mesh Length 16 in Load Capacity 800 lb
Material Galvanized Steel Mesh Type Double-Weave Split
Eye Type Offset Flexible Standards California Proposition 65 Compliant
UPC 092644475214

Packages

1 - UNIT - 1