Abbotsford
KLN1907ARL

KLEIN TOOLS, INC 1907ARL Tree Climbers with Gaff Steel Sleeve

Price $436.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1907ARL
Documents Documents

Description

Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together. Steel split ring secures ankle strap in place and allows for quick replacement. 4-7/16 inch wide stirrup provides greater foot support. Adjustable climber length steel sleeve moves in 1/4 inch increments for the most comfortable fit. Contoured leg irons help position gaffs securely and comfortably. Extra-long gaffs for maximum penetration when climbing trees. To determine size needed, measure from instep to 1 inch below knee.


Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together for secure connection

Specifications

Brand Name Klein Tools Item Name Tree Climbers with Gaff
Size 17 - 21 in L Material Steel Sleeve
Application For Secure Sleeve and Leg Iron Connection UPC 092644520235

Packages

1 - UNIT - 1