Abbotsford
KLN530122

KLEIN TOOLS, INC 5301-22 Strap Neoprene Impregnated Nylon

Price $74.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5301-22

Description

Durable neoprene-impregnated nylon strap is chemical/abrasion resistant and non-conductive. Tongue buckle has roller for easy adjustment. Sold in pairs only.

Specifications

Brand Name Klein Tools Item Name Strap
Type Pole & Tree Climbers Size 26 in L x 1.25 in W
Material Neoprene Impregnated Nylon Color Brown
Application For Pole and Tree Climbing UPC 092644520884

Packages

1 - UNIT - 1