Abbotsford
MIL48228855

MILWAUKEE ELECTRIC TOOL 48-22-8855 50lbs Anchor Strap

Price $50.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8855

Description

The MILWAUKEE® 50lbs Anchor Strap Tethers More Tools, More Places. The anchor strap features an oversized D-Ring that holds 5 carabiners to easily tether multiple tools while working at height. For added durability, the anchor strap is constructed with an abrasion resistant 840D sleeve. The anchor strap’s loop securely wraps around beams and rails for maximum productivity. The green color coded lanyard allows for easy identification of the lanyard's weight rating. The lanyard has a max working capacity of 50 pounds and is ANSI/ISEA 121-2018 compliant.


Tether More Tools, More Places

Holds 5 Carabiners, Oversized D-Ring

Abrasion Resistant 840D Sleeve

ANSI/ISEA 121-2018 Compliant

Loop Securely Wraps Around Beams and Rails

Color coded by weight rating

50lb Weight Rating

Third Party Tested at 2:1 Safety Factor

Specifications

Brand Name Milwaukee Item Name Anchor Strap
Type Anchor Strap Working Load Limit 50 lb
End Style D-Ring Material Nylon and Rubber
Color Black/Green Length 26 in
Width 2-3/4 in Thickness 0.6 in
Standards ANSI Approved Application Reduce risks of dropped tools
UPC 045242544110

Packages

6 - UNIT - (6)