Abbotsford
MIL48228860

MILWAUKEE ELECTRIC TOOL 48-22-8860 12ft Self-Adhering Tape

Price $39.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8860

Description

Milwaukee® Self-Adhering tape is designed to create a secure attachment point on most tools without a lanyard hole. This tape leaves no residue on tools and only adheres to itself. Fiberglass reinforced for high strength. For use with Milwaukee® d-ring web attachments or quick-connect accessories. Compatible with a wide range of tools.


12' Roll

Compatible with a wide range of tools

Creates a secure attachment point for tethering

Fiberglass reinforced

For use with MILWAUKEE® D-Ring Web Attachments

Limited Lifetime Warranty

Self adhering, uses no adhesives

Third-party tested at 2:1 safety factor

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Self-Adhering Tape Length 144 in
Width 1 in Material Fiberglass
Color Red Application 48-22-8860
UPC 045242526260

Packages

1 - UNIT - 1