Abbotsford
MIL48228880

MILWAUKEE ELECTRIC TOOL 48-22-8880 5pc 2lb 3/4" Split Ring

Price $4.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8880

Description

Milwaukee® 2 lb 3/4 in. split ring is designed to create a secure attachment point for tethering. Easily connect to tools with small tethering holes. Ideal for use with Milwaukee® quick-connect system. Available in four sizes. For use with tools up to two pounds.


0.75 Inch Diameter

All metal design

Available in four sizes

Creates a secure attachment point for tethering

Fast, easy installation

Ideal for use with MILWAUKEE® Quick-Connect System

Installs in manufacturer's lanyard holes

Limited Lifetime Warranty

Third-party tested at 2:1 safety factor

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Split Ring Nominal Size 3/4 in
Material Metal Finish Silver
Application Connecting Tools to Lanyards UPC 045242526307

Packages

1 - UNIT - 1