Abbotsford
MIL48228882

MILWAUKEE ELECTRIC TOOL 48-22-8882 5pc 2lb 1-1/2" Split Ring

Price $5.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8882

Description

Milwaukee® 2 lb 1-1/2 in. split ring is designed to create a secure attachment point for tethering. Easily connect to tools with small tethering holes. Ideal for use with Milwaukee® quick-connect system. Available in four sizes. For use with tools up to two pounds.


1.5 Inch Diameter

All metal design

Available in four sizes

Creates a secure attachment point for tethering

Fast, easy installation

Ideal for use with MILWAUKEE® Quick-Connect System

Installs in manufacturer's lanyard holes

Limited Lifetime Warranty

Third-party tested at 2:1 safety factor

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Split Ring Inside Diameter 1-1/2 in
Material Metal Finish Silver
Application Split Ring for Tools UPC 045242526321

Packages

1 - UNIT - 1