Abbotsford
KLN87419

KLEIN TOOLS, INC 87419 Lanyard 11/16 in 6 ft L

Price $158.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:87419
Documents Documents

Description

Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity. Equipped with two drop-forged steel, corrosion-resistant LokĀ® locking snap hooks with 11/16 inch throat opening. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest.

Specifications

Brand Name Klein Tools Item Name Lanyard
Type Lanyards Length 6 ft
Line Material Nylon Web Hardware Material Steel
Strap Width 1/2 in Anchorage Hook Gate Opening 11/16 in
Harness Connection Hook Type Snap Hook Application For Positioning, Suspension, or Retrieval Systems
UPC 092644874192

Packages

1 - UNIT - 1