Abbotsford
KLN87437

KLEIN TOOLS, INC 87437 Lanyard rope fixed length snap hook 5/8"x6'

Price $185.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:87437
Documents Documents

Description

Long-strand nylon-filament construction provides very high tensile strength and excellent elasticity. Equipped with two drop-forged steel, corrosion-resistant LokĀ® locking snap hooks with 11/16 inch throat opening. For use in positioning, suspension or retrieval systems. Can also be used with a deceleration unit for fall-arrest. Conforms to CSA, ANSI Z359.1-1992 (R1999) and CALOSHA.

Specifications

Brand Name Klein Tools Item Name Rope Lanyard
Type Fixed Length Length 6 ft
Anchorage Connection Type Snap Hook Size 5/8 in
Line Material Nylon Hardware Material Steel
Standards California Proposition 65 Warning, CSA, ANSI Z359.1-1992 (R1999) and CALOSHA Application For Use in Positioning, Suspension or Retrieval Systems, can also be Used with a Deceleration Unit for Fall-Arrest
UPC 092644874376

Packages

1 - UNIT - 1