Abbotsford

KLEIN TOOLS TT2 Tool Tether 15 lb, 32 in Relax, 51 in Stretchable L

Price $51.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:TT2

Description

OSHA ranks being struck by objects as the third leading cause of disabling workplace injuries. Safety best practices are increasingly dictating that a worker's tools have to be connected to reduce the risk of falling. Klein's tool tether lets you keep your tools close at hand when working at height.


Keep your tools close at hand when working at height

Maximum working capacity of 15-pounds (7 kg.)

Triple-locking carabiner for additional security

Relaxed length: 32-Inches (813 mm)

Stretched length: 51-Inches (1295 mm)

Specifications

Brand Name Klein Tools Item Name Tool Tether
Type Shock Absorbing Load Capacity 15 lb
Length 32 in Relax, 51 in Stretchable Line Material Nylon Web
Hardware Material Aluminum Alloy Harness Connection Hook Type Triple-Locking Carabiner
UPC 092644590061

Packages

1 - UNIT - 1