Abbotsford

KLEIN TOOLS, INC TT1 Tool Tether 10 lb, 32 in Relax, 60 in Stretchable L

Price $22.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:TT1

Description

Tool tether is used to keep tools close at hand when working at height.


Tool Tether keeps your tools close at hand when working at height

Maximum working capacity of 10-pounds (4.5 kg)

Relaxed length of 32-Inches (812.8 mm)

Stretched length of 60-Inches (1524 mm)

Specifications

Brand Name Klein Tools Item Name Tool Tether
Load Capacity 10 lb Length 32 in Relax, 60 in Stretchable
Line Material Polypropylene Hardware Material Steel
UPC 092644460005

Packages

1 - UNIT - 1