Abbotsford
MIL48228811

MILWAUKEE ELECTRIC TOOL 48-22-8811 Milwaukee® Locking Tool Lanyard 1 Legs 10 lb, 10 ft L

Price $34.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8811

Description

Milwaukee® 10 lb. Extended reach locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swiveling carabiner reduces twists when using tools. The red color coded lanyard allows the user to easily identify the lanyard's weight rating. 50% longer body for extended reach. For use with tools up to ten pounds.


Designed to reduce risks of dropped tools

Shock absorbing design gradually slows tool

Easy to use

Best shock absorption

Locking carabiner

Integrated Swivel

Color coded by weight rating

Serial numbers for inventory management

Third-party tested at 2:1 safety factor

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Locking Tool Lanyard Type Extended Reach
Load Capacity 10 lb Length 10 ft
Number of Legs 1 Color Red
Anchorage Connection Type Nylon Loop Size 54 in
Line Material Nylon, Rubber Harness Connection Hook Type Carabiner
Application For Reduce Risks of Dropped Tools UPC 045242505647

Packages

1 - UNIT - 1