Abbotsford
MIL48228820

MILWAUKEE ELECTRIC TOOL 48-22-8820 Milwaukee® Locking Tool Lanyard 1 Legs 10 lb, 6 in L

Price $43.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8820

Description

Milwaukee® 10 lb. Quick-connect locking tool lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. Featuring a carabiner on both ends for fast swaps between tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swivel reduces twists when rotating tools. Integrated swiveling carabiner reduces twists when using tools. The red color coded lanyard allows the user to easily identify the lanyard's weight rating. Use with Milwaukee® quick-connect accessories for maximum productivity. For use with tools up to ten pounds.


Designed to reduce risks of dropped tools

Shock absorbing design gradually slows tool

Easy to use

Best shock absorption

Locking carabiner

Integrated Swivel

Color coded by weight rating

Serial numbers for inventory management

Third-party tested at 2:1 safety factor

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Locking Tool Lanyard Type Standard, Quick Connect
Load Capacity 10 lb Length 6 in
Number of Legs 1 Color Black/Red
Anchorage Connection Type Nylon Loop Size 36 in
Line Material Nylon, Rubber Harness Connection Hook Type Plastic Loop
Application For Reduce Risks of Dropped Tools UPC 045242505661

Packages

1 - UNIT - 1