Abbotsford
KLN87468

KLEIN TOOLS, INC 87468 Lanyard deceleration nylon webbing 6'

Price $258.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:87468
Documents Documents

Description

Equipped with two drop-forged steel, corrosion-resistant LokĀ® locking snap-hooks with 11/16 inch throat opening. Deceleration unit is attached to 1 inch wide orange nylon-webbing lanyard impregnated with resin for greater durability and abrasion resistance. Nylon-webbing lanyards are ideal for situations where the worker is often turning or moving around (webbing will not reverse-twist (hackle)). Designed solely for use in fall-arrest systems. Overlapped nylon webbing is heavily cross-stitched together with nylon thread and sewn into a protective break-away jacket for optimal fall-arrest impact reduction. A fully released deceleration unit extends the original length of a lanyard by a total of 3.5 ft and virtually eliminates rebound. A fully released deceleration unit extends the original length of a lanyard by a total of 3.5 ft and virtually eliminates rebound. Deceleration units are available separately or with permanently attached lanyards made of nylon rope, aircraft cable or nylon webbing. All deceleration units are certified and compliant with ANSI and CSA requirements. On deceleration units, a red warning label stitched to the overlapped nylon webbing inside the protective break-away jacket will identify a used lanyard and direct the disposal of the unit.


Deceleration unit is attached to 1-Inch (25 mm) wide orange nylon-webbing lanyard impregnated with resin for greater durability and abrasion resistance

Nylon-webbing lanyards are ideal for situations where the worker is often turning or moving around (webbing will not reverse-twist hockle)

Deceleration units are available separately or with permanently attached lanyards made of nylon rope, aircraft cable, or nylon webbing

All Klein deceleration units are certified and compliant with ANSI requirements

On Klein deceleration units, a red warning label stitched to the overlapped nylon webbing inside the protective break-away jacket will identify a used lanyard and direct the disposal of the unit

Specifications

Brand Name Klein Tools Item Name Lanyard Deceleration Rope
Type Deceleration Units Length 6 ft
Anchorage Connection Type Snap Hook Line Material Nylon
Hardware Material Steel Includes (2) Drop-Forged Steel, Locking Snap-Hooks
Standards ANSI Approved, California Proposition 65 Compliant, CSA Certified Application For Situations Where the Worker is Often Turning or Moving Around
UPC 092644874680

Packages

1 - UNIT - 1