Abbotsford
KLN5266N21D

KLEIN TOOLS, INC 5266N-21D Body Belt Semi-Floating Brown

Price $543.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5266N-21D
Documents Documents

Description

Klein-KordĀ® Belt pad with two pocket tabs. Rolled-edge leather belt cushion for comfort when leaning back. 4-3/4 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide belt strap made of 6-ply Klein-KordĀ®. Equipped with straight double-bar D-rings.

Specifications

Brand Name Klein Tools Item Name Body Belt
Type Semi-Floating Width 4-3/4 in
Number of Anchor Points 2 Buckle Type Forged Single Tongue
Webbing Material Leather Hardware Material Steel
Series 5266N Fits Waist Size 36 - 44 in
Color Brown Standards ANSI, CSA Certified, OSHA Compliant
UPC 092644525582

Packages

1 - UNIT - 1