Abbotsford
KLN5266N29D

KLEIN TOOLS, INC 5266N-29D Belt body semi-floating lineman's leather 29"

Price $543.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5266N-29D
Documents Documents

Description

Klein-KordĀ® Belt pad with two pocket tabs. Rolled-edge leather belt cushion for comfort when leaning back. 4-3/4 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide belt strap made of 6-ply Klein-KordĀ®. Equipped with straight double-bar D-rings.

Specifications

Brand Name Klein Tools Item Name Lineman's Body Belt
Type Rolled Edge, Semi-Floating Width 4-3/4 in
Number of Anchor Points 2 Buckle Type Forged Single Tongue
Webbing Material Leather Series 5266N
Length 29 in Color Brown
Includes Straight Double-Bar D-Ring Standards California Proposition 65 Warning
UPC 092644525667

Packages

1 - UNIT - 1