Abbotsford
KLN5268N20D

KLEIN TOOLS, INC 5268N-20D Belt fixed body lineman's leather 20"

Price $501.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5268N-20D
Documents Documents

Description

Klein-KordĀ® Belt pad with two pocket tabs. 4-3/4 inch rolled-edge leather belt cushion with no padding. 1-3/4 inch wide belt strap made of 6-ply Klein-KordĀ®. Equipped with straight double-bar D-rings.

Specifications

Brand Name Klein Tools Item Name Lineman's Body Belt
Type Fixed, Rolled Edge Width 4-3/4 in
Number of Anchor Points 2 Buckle Type Pronged
Webbing Material Leather Series 5268N
Length 20 in Color Brown
Includes Straight Double-Bar D-Ring Standards California Proposition 65 Warning
UPC 092644525711

Packages

1 - UNIT - 1