Abbotsford
KLN5278N20D

KLEIN TOOLS, INC 5278N-20D Lineman's Body Belt Full Floating Brown

Price $850.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5278N-20D
Documents Documents

Description

Latigo-leather belt pad is laced and stitched with two pocket tabs. Rolled-edge leather belt cushion for comfort when leaning back. 5'' (127 mm) overall width. Padded for maximum comfort and body fit. 1-3/4'' (44 mm) wide Klein-KordĀ® belt strap covered with top-grain harness leather for long-lasting use. Full-floating D-ring web strap with straight double-bar D-rings. Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations. Tape thong. Four suspender rings. Glove-bag ring.

Specifications

Brand Name Klein Tools Item Name Lineman's Body Belt
Type Full Floating Width 5 in
Webbing Material Leather Fits Waist Size 34 - 42 in
Color Brown Standards OSHA Compliant
UPC 092644525858

Packages

1 - UNIT - 1