Abbotsford
KLN5282N20D

KLEIN TOOLS, INC 5282N-20D Belt body full-floating standard 34-42"

Price $612.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5282N-20D
Documents Documents

Description

Rolled-edge leather belt cushion for comfort when leaning back. KordĀ® belt pad with two pocket tabs. 5 inch overall width. Padded for maximum comfort and body fit. 1-3/4 inch wide belt strap made of 6-ply KordĀ®. Full-floating D-ring web strap with straight double-bar D-rings. Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations. Four suspender rings, tape thong, glove-bag ring, two-way knife snap. Long-lasting 1-1/2 inch wide double-riveted leather tool loops.


Forged circle D-rings have corrosion-resistant finish and are proof-loaded to meet OSHA regulations.

Four suspender rings.

Specifications

Brand Name Klein Tools Item Name Lineman's Body Belt
Type Full Floating, Rolled Edge Width 5 in
Number of Anchor Points 2 Buckle Type Forged Single Tongue
Webbing Material Leather Series 5282N
Length 20 in Fits Waist Size 34 - 42 in
Color Brown Includes Straight Double-Bar D-Ring
Standards OSHA Approved, California Proposition 65 Warning UPC 092644525995

Packages

1 - UNIT - 1