Abbotsford
KLN5826XL

KLEIN TOOLS, INC 5826XL QUICK RELEASE LEATHER BELT, XL

Price $99.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:5826XL

Description

Encounter ultimate convenience with Klein Tools' Quick-Release Leather Toolbelt, perfect for hard working trades professionals. Crafted from durable, full-grain russet leather with adjustable sizing options, this belt comfortably fits waistbands from 36-Inch to 44-Inch (91 cm to 111 cm). The quick-release buckle ensures immediate disengagement, providing a hassle-free experience when you need to swiftly remove or adjust your toolbelt, all while maintaining a stylish and durable 2-Inch (5.1 cm) wide leather design. Available in a range of sizes to find the perfect fit for your needs.


Leather belt with side sizing adjustment fits 36-Inch to 44-Inch (91 to 112 cm) waist band

Available in 2 additional sizes: Medium 28-Inch to 36-Inch (71 to 91 cm) and Large 32-Inch to 40-Inch (81 to 102 cm) (Cat. Nos. 5826M, 5826L)

Specifications

Brand Name Klein Tools Type Quick Release Toolbelt
Width 2.000 in Color Black,Brown
Application Safety UPC 092644210143

Packages

1 - UNIT - 1