Abbotsford
KLN87021

KLEIN TOOLS, INC 87021 Harness fall arrest 40-48" LG

Price $332.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:87021
Documents Documents

Description

Durable 1-3/4 inch type 13 or equivalent nylon webbing harness construction. Tongue buckles with grommeted leg straps provide comfortable fit over a range of sizes. Waist strap has friction-style buckle for adjustments over a continuous range of sizes. For workers who also need positioning in addition to fall arrest this harness allows insertion of an existing positioning belt. Belt inserts through 5 inch backstrap loops on the harness. Friction slide adjusters hold shoulder straps in place so the user does not need to readjust for each use. Fall-arrest d-ring with roller. Drop-forged circle d-ring has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations. Easily adjusts for proper fit and function. Fall-arrest d-ring with roller. Drop-forged circle d-ring has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations. Easily adjusts for proper fit and function. Seat strap adds extra comfort and support. Fall-arrest harnesses are designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA. Identity and warning tags and/or labels are reminders of proper application and inspection procedures. The Klein name, model, date of manufacture and OPE-system application symbols are permanently and clearly inscribed on these tags and labels. Harnesses are certified and compliant with ANSI and CSA requirements.


Drop-forged circle D-ring has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations

Certified and compliant with ANSI and CSA requirements

Specifications

Brand Name Klein Tools Item Name Fall-Arrest Harness
Type Durable Size Large
Strap Material Nylon Fastening Method D-Ring, Tongue Buckle with Grommeted Legs, Shoulder Straps, Seat Straps
Style Friction Width 9.900 in
Depth 12.150 in Connection Type D-Ring
Standards ANSI Approved, California Proposition 65 Warning, CSA Certified, OSHA Compliant Application Fall Arrest Harnesses are Designed to Arrest Free Falls and Distribute Impact Forces Over Thighs, Pelvis, Chest and Shoulders
UPC 092644870217

Packages

1 - UNIT - 1