Abbotsford
KLN87140

KLEIN TOOLS, INC 87140 Harness LITE fall-arrest easy-connect universal

Price $182.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:87140
Documents Documents

Description

Lightweight polyester construction for comfortable all-day use and improved chemical resistance compared to nylon. One universal size fits most people. Easy-connect leg buckles with friction-slide adjusters for quick engagement or disengagement. Straps have friction-style buckles for adjustments over a continuous range of sizes. Friction slide adjusters hold shoulder straps in place so the user does not need to readjust for each use. Fall-arrest D-ring with roller. Drop-forged circle D-ring has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations. Easily adjusts for proper fit and function. Fall-arrest D-ring with roller. Drop-forged circle D-ring has corrosion-resistant finish, wear-minimizing roller and is proof-loaded to meet OSHA regulations. Easily adjusts for proper fit and function. Seat strap adds extra comfort and support. Fall-arrest harnesses are designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA. Identity and warning tags and labels are reminders of proper application and inspection procedures. The name, model, date of manufacture and OPE-system application symbol are permanently and clearly inscribed on these tags and labels. Harnesses are certified and compliant with ANSI and CSA requirements.


Lightweight polyester construction for comfortable all-day use, and improved chemical resistance compared to nylon

One universal size fits most people

Easy-connect leg buckles with friction-slide adjusters for quick engagement/disengagement

Straps have friction-style buckles for adjustments over a continuous range of sizes

Fall-arrest D-ring with roller. Drop-forged circle D-ring has corrosion-resistant finish, wear-minimizing roller, and is proof-loaded to meet OSHA regulations. Easily adjusts for proper fit and function

Fall-arrest harnesses are designed to arrest free falls and distribute impact forces over thighs, pelvis, chest and shoulders as required by OSHA

Harnesses are certified and compliant with ANSI requirements

Specifications

Brand Name Klein Tools Sub Brand Klein-Lite®
Item Name Fall-Arrest Harness Type Lightweight
Size Universal Strap Material Polyester (Web)
Color Orange Fastening Method Quick Engagement/Disengagement
Style Friction Width 8.100 in
Depth 11.970 in Connection Type D-Ring
Standards Meets OSHA, ANSI and CSA Standards Application Used to Arrest Free-Falls and Distribute Impact Forces Over Thighs, Pelvis, Chest and Shoulders as Required
UPC 092644871405

Packages

1 - UNIT - 1