Abbotsford
MIL48738551

MILWAUKEE 48-73-8551 Impact Wrecking Work Glove - M

Price $43.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8551

Description

The MILWAUKEE® Impact Wrecking Work Gloves are designed to be Long-Lasting and are equipped with Impact Protection. The MILWAUKEE® Impact Wrecking Work Gloves feature impact-rated enhanced TPR on the back of the hand and fingers to help prevent back-of-hand injuries. The gloves meet the ANSI/ISEA 138-2019 Level 2 protection. The glove palms and fingertips are reinforced with padding for added durability and the glove has a secure fit with a hook and loop enclosure.


Impact Rated - Enhanced TPR

Durable Padded Palm

Reinforced Thumb Seam

Secure Hook and Loop Closure

Specifications

Brand Name Milwaukee Tool Gender Unisex
Material Synthetic Leather Color Black,Red
UPC 045242062140

Packages

6 - UNIT - (6)