Abbotsford
MIL48738770

MILWAUKEE ELECTRIC TOOL 48-73-8770 Anti-Vibration Work Glove - S

Price $38.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-8770

Description

MILWAUKEE® Anti-Vibration Work Gloves protect users' hands from harmful vibrations while operating power tools. These Anti-Vibration Gloves provide users with full hand vibration reduction while still maintaining dexterity and comfort. These long-lasting gloves are reinforced in high-wear areas like fingertips, palms, and in between your thumb and pointer finger, making them durable for everyday tasks. The integrated Smartswipe™ knuckle is designed to allow the use of smartphones and touch screens, without removing gloves or wiping dirty fingertips across the screen. In addition, a breathable lining and built-in terry cloth sweat wipe ensure the gloves remain comfortable all day.


Full Hand Vibration Reduction

Reinforced in High-Wear Areas

Breathable Lining

ISO 10819 TRM=0.71 | TRH = 0.59

SMARTSWIPE™ Knuckle

Secure Hook and Loop Closure

Specifications

Brand Name Milwaukee Tool Material Synthetic Leather
UPC 045242646357

Packages

6 - UNIT - (6)