Abbotsford
MIL48738130

MILWAUKEE ELECTRIC TOOL 48-73-8130 Impact Cut Level 3 Nitrile Dipped Glove - S

Price $28.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-8130

Description

The MILWAUKEE® Impact ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves offer impact protection with high dexterity. These cut-resistant gloves utilize ANSI/ISEA 138-2019 Impact Level 2-rated enhanced TPR for back-of-hand protection. The impact-resistant gloves also feature a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. Constructed with an 15-gauge knit, these gloves maintain high dexterity fingertips when handling small objects. SMARTSWIPE™ touchscreen-compatible fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wristband and back-of-hand logo for easy cut level identification.


ANSI/ISEA 138-2019 Impact Rated Enhanced TPR

Reinforced nitrile coating between thumb and index finger

High Dexterity Fingertips

ANSI/ISEA 105-2016 Cut Level 3

EN388 - 4343CP

ANSI/ISEA 138-2019 Impact Level 2

SMARTSWIPE™ Touchscreen Compatible Fingertips

Breathable glove design

Specifications

Brand Name Milwaukee Tool Gender Unisex
Material High Performance Polyethylene Color Black,Red
UPC 045242060221

Packages

6 - UNIT - (6)