Description
The MIG Welding Gloves were designed for professional welders who face the intense conditions of MIG and stick welding. Split cowhide leather construction provides robust protection against the heavy spark and spatter exposure typical in welding environments, while the flame-resistant fleece lining throughout the entire glove delivers superior heat resistance and comfort for all-day wear. Strategic reinforcement on the palm, thumb, and index finger ensures durability in high-wear areas.
Specifications
| Brand Name | Klein Tools | Item Name | MIG Welding Gloves, X-Large |
| Type | MIG Welding Gloves | Gender | Unisex |
| Size | Extra-Large | Material | Cowhide Leather |
| Color | Black,Orange | Length | 15.1'' (38.4 cm) |
| Palm Construction | Reinforced Palm/Palm Pad | Resists | Heat |
| Thickness | 0.05'' (1.2 mm) | Standards | ANSI/ISEA 105: Conductive Heat Resistance Level 3; ANSI/ISEA 105: Ignition and Burning Resistance Level 4 |
| Application | MIG Welding | UPC | 092644609152 |
Packages
| 1 - UNIT - 1 |