Abbotsford
KLN60915

KLEIN TOOLS, INC 60915 MIG WELDING GLOVES, X-LARGE

Price $41.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60915

Description

The MIG Welding Gloves were designed for professional welders who face the intense conditions of MIG and stick welding. Split cowhide leather construction provides robust protection against the heavy spark and spatter exposure typical in welding environments, while the flame-resistant fleece lining throughout the entire glove delivers superior heat resistance and comfort for all-day wear. Strategic reinforcement on the palm, thumb, and index finger ensures durability in high-wear areas.

Specifications

Brand Name Klein Tools Item Name MIG Welding Gloves, X-Large
Type MIG Welding Gloves Gender Unisex
Size Extra-Large Material Cowhide Leather
Color Black,Orange Length 15.1'' (38.4 cm)
Palm Construction Reinforced Palm/Palm Pad Resists Heat
Thickness 0.05'' (1.2 mm) Standards ANSI/ISEA 105: Conductive Heat Resistance Level 3; ANSI/ISEA 105: Ignition and Burning Resistance Level 4
Application MIG Welding UPC 092644609152

Packages

1 - UNIT - 1