Abbotsford
KLN60618

KLEIN TOOLS 60618 WINTER THERMAL GLOVES, S

Price $38.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60618

Description

Klein Tools Winter Thermal Work Gloves keep your hands warm and dry on the job in even the harshest winter conditions. Constructed with Thinsulate lining that ensures heat is retained within the glove. The synthetic leather palm assists in maintaining dexterity and flexibility making these the ideal solution for the jobsites in the winter.


3M Thinsulate liner built into Klein’s Winter Thermal Work Gloves offer maximum protection from even the harshest winter conditions

Water Resistant Liner keeps you protected from snow, ice and sleet with this high quality water resistant winter glove

Soft, synthetic leather palm material makes these gloves comfortable and flexible to ensure dexterity is not sacrificed

Comfortable knit fabric on the back of hand ensures that these gloves are flexible and comfortable enough for all day wear

Additional EVA palm padding increases the comfort when wearing these gloves for extended periods of time

Secure hook and loop wrist closure blocks cold air out and contains the warmth inside the gloves

Machine washable for convenient cleaning and maintenance

Specifications

Brand Name Klein Tools Type Work Gloves
Gender Unisex Size Small
Material 3M Thinsulate 40g Liner,EVA Foam Padding,Knit Fabric,Nylon Stitching,Polyester,Polyester Waterproof Membrane,Synthetic Leather Color Black,Grey,Orange,White
Thickness 2.25" (5.7 cm) Standards —
Application Wire Pulling UPC 092644606182

Packages

1 - UNIT - 1