Abbotsford
KLN60621

KLEIN TOOLS, INC 60621 WINTER THERMAL GLOVES, XL

Price $38.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:60621

Description

Klein Tools Winter Thermal Work Gloves keep your hands warm and dry on the job in even the harshest winter conditions. Constructed with Thinsulate lining that ensures heat is retained within the glove. The synthetic leather palm assists in maintaining dexterity and flexibility making these the ideal solution for the jobsites in the winter.

Specifications

Brand Name Klein Tools Type Work Gloves
Gender Unisex Size Extra-Large
Material 3M Thinsulate 40g Liner,EVA Foam Padding,Knit Fabric,Nylon Stitching,Polyester,Polyester Waterproof Membrane,Synthetic Leather Color Black,Grey,Orange,White
Thickness 2.25" (5.7 cm) Standards —
Application Wire Pulling UPC 092644606212

Packages

1 - UNIT - 1