Abbotsford
MIL48730032

MILWAUKEE 48-73-0032 Winter Performance Gloves Performance Gloves Large Black/Red

Price $42.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-0032

Description

Milwaukee® Winter performance gloves are designed to provide all day warmth. The winter performance gloves are constructed with a waterproof and windproof layer to stay dry during all the winter. Stay warm with 60 g of insulation. The Smartswipe™ knuckle is designed to allow the use of touch screens without removing gloves or wiping dirty finger tips across the screen. A durable reinforced layer between the thumb and index finger provides enhanced durability in high wear areas.


Waterproof and windproof layer protect against cold and wet

60 g layer of insulation for all day warmth

Smartswipe™ Knuckle & durable layer between thumb & index finger

Waterproof and windproof layer

Stay warm, 60 g of insulation

Smartswipe™ Knuckle

Durable reinforced layer between the thumb and index finger

Terry cloth sweat wipe

Nylon pull

Specifications

Brand Name Milwaukee Item Name Winter Performance Gloves
Type Performance Gloves Gender Unisex
Size Large Material Polyester
Color Black/Red Cuff/Wrist Style Elastic Cuff
Resists Water UPC 045242556885

Packages

6 - UNIT - (6)