Abbotsford
MIL48730040

MILWAUKEE 48-73-0040 Winter Demolition Gloves – S

Price $49.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-0040

Description

The Milwaukee® winter demolition gloves are designed to deliver users with all day warmth. Reinforced durability. The winter work gloves are constructed with a waterproof and windproof layer to help users stay dry while working in cold, wet, and snowy conditions. The cold weather work gloves are designed to stay warm with 40 g of insulation. Reinforced palms and fingertips ensure the gloves survive after heavy jobsite use. The gloves also have an integrated protective knuckle guard providing extra protection to the user's hands. The Smartswipe™ knuckle allows users to use touch screens without removing their gloves or having to wipe dirty fingertips across the screen.


Waterproof and windproof layer protect against cold and wet

40 g layer of insulation for all day warmth

Reinforced durability with reinforced Palm and fingertips

Waterproof and windproof layer

Stay warm, 40 g of insulation

Reinforced Palm and fingertips

Protective knuckle guard

Smartswipe™ Knuckle

Hook and loop closure

Specifications

Brand Name Milwaukee Item Name Winter Gloves
Type Demolition Gender Unisex
Size Small Material Polyester
Color Black/Red Closure Type Hook and Loop
UPC 045242556915

Packages

6 - UNIT - (6)