Abbotsford
MILM700B21L

MILWAUKEE M700B-21L Heated Winter Gloves - Black L

Price $268.00 $346.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:M700B-21L

Description

The MILWAUKEE® Heated Winter Gloves deliver HEAT BUILT TO HANDLE EXTREME COLD. Powered by Milwaukee’s NEW HEXON HEAT TECHNOLOGY™, these gloves STAY warm for LONGER in all temperatures, deliver the FASTEST HEAT-UP TIME, and offer the GREATEST HEAT COVERAGE throughout the garment. Featuring wind and water resistance, durable ripstop polyester fabric, and reinforced high-wear areas, these insulated gloves are designed for maximum warmth and comfort in harsh winter conditions. Our Milwaukee® Heated Gear is developed in collaboration with feedback from users across the trades through continuous job site research.


HEXON HEAT TECHNOLOGY™ EQUIPPED

STAYS WARMER FOR LONGER, FASTEST HEAT UP TIME, GREATEST HEAT COVERAGE

All Day Run-Time: (8) hours on low, (4) hours on medium, (2) hours on high

Heat Zones: Back of Hand and Fingers

High, Medium, and Low heat settings for each zone

Wind and water resistance for cold and wet conditions

Durable ripstop polyester to protect from the elements

Reinforced palm and high wear areas provide added durability and grip

Soft, breathable polyester fleece liner

SMARTSWIPE™ index fingers and thumbs permits the use of touch screen devices without removing gloves

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee Tool
Material Polyester,Polyurethane UPC 045242478644

Packages

1 - UNIT - 1