Abbotsford
KLN60589

KLEIN TOOLS 60589 A4 CUT KNIT DIPPED GLOVES, L, 2-PR

Price $23.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60589

Description

Klein Tools Knit Dipped Cut 4 Gloves are the ideal protective glove for jobs that require high hand protection while maintaining premium dexterity. These gloves will keep your hands clean and protected from cuts and abrasions when working. The HPPE knit fabric allows the gloves to stretch easily over your hands, offering ultimate comfort and dexterity to ensure ease in even the most detailed work. Touchscreen capabilities allow you to stay protected all day by allowing you to use screens while wearing the gloves.

Specifications

Brand Name Klein Tools Type Knit Dipped
Gender Unisex Size Large
Material HPPE Color Black,Gray
Thickness 1.5" (3.8 cm) Standards ANSI A4 Cut Resistance
Application Dry,Oily Conditions,Wet UPC 092644605895

Packages

1 - UNIT - 1