Abbotsford
KLN60672

KLEIN TOOLS 60672 A1 CUT KNIT DIPPED GLOVES, LARGE

Price $8.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60672

Description

Klein Tools Knit Dipped Cut 1 Gloves are the ideal everyday glove for any job that requires maximum dexterity and light hand protection. These gloves will keep your hands clean and protected from cuts and abrasions when working. The nylon-spandex knit fabric allows the gloves to stretch easily over your hands, offering ultimate comfort and dexterity to ensure ease in even the most detailed work. Touchscreen capabilities allow you to stay protected all day by allowing you to use screens while wearing the gloves.

Specifications

Brand Name Klein Tools Type Knit Dipped
Gender Unisex Size Large
Material Nylon-Spandex Color Black,Orange
Thickness 1.5 in Standards ANSI A1 Cut Resistance
Application Dry,Oily Conditions,Wet UPC 092644606724

Packages

1 - UNIT - 1