Abbotsford
MIL48737920

MILWAUKEE 48-73-7920 Cut Level 2 Winter Dipped Gloves - S

Price $12.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-7920

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 2 Winter Dipped Gloves are designed to provide ultimate warmth, all–day comfort, and best-in-class dexterity for handling small objects. The insulated winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves have a secure dual thermal liner to comfortably keep users' hands warm without the liner separating after extended use on the job site. The gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability. These insulated cut-resistant work gloves are ideal for material handling, demolition, wire stripping, pipe threading, general-purpose, and remodeling applications. These warm winter work gloves are constructed of ½ double-dipped latex palm microfinish for water resistance to provide best-in-class grip performance in the coldest temperatures.


Warm Acrylic Terry Liner

Secure Dual Liner

15 Gauge Better Dexterity

ANSI/ISEA 105-2016 Cut Level 2

EN511: X1X

EN388: 2242B

Sandy latex finish for grip performance

10 gauge inner liner for warmth

Breathable and comfortable glove design

15 gauge outer liner for dexterity

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Dipped, Winter Gender Unisex
Size Small Material Nylon
Color Black/Red Cut Level A2
Lining Acrylic Terry Resists Water
Thickness 10 or 15 ga Standards EN511: X1X, EN388: 2242B
Application For Material Handling, Demolition, Wire Stripping, Pipe Threading, General-Purpose and Remodeling Applications UPC 045242644872

Packages

6 - UNIT - (6)