Abbotsford
MIL48737950B

MILWAUKEE 48-73-7950B 12-Pack Cut Level 5 Winter Dipped Gloves - S

Price $227.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-7950B

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 5 Winter Dipped Gloves are designed to provide ultimate warmth, all–day comfort, and best-in-class dexterity for handling small objects. The insulated winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves have a secure dual thermal liner to comfortably keep users' hands warm without the liner separating after extended use on the job site. These insulated gloves feature a 13 gauge nylon outer liner and a durable double-dipped coating. Milwaukee's cut-resistant work gloves are ideal for material handling, demolition, wire stripping, pipe threading, general-purpose, and remodeling applications. These warm winter work gloves are constructed of ¾ double-dipped latex palm microfinish for water resistance to provide best-in-class grip performance in the coldest temperatures.


Warm Acrylic Terry Liner

Secure Dual Liner

Durable Double Dipped Coating

ANSI/ISEA 105-2016 Cut Level 5

EN511: X1X

EN388: 3X43E

Sandy latex finish for grip performance

10 gauge inner liner for warmth

Breathable and comfortable glove design

13 gauge outer liner

Specifications

Brand Name Milwaukee Tool Gender Unisex
Material Acrylic,Nylon Color Black,Gray
UPC 045242645084

Packages

6 - UNIT - (6)