Abbotsford
MIL48737951

MILWAUKEE ELECTRIC TOOL 48-73-7951 Cut Level 5 Winter Dipped Gloves - M

Price $19.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-7951

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 5 Winter Dipped Gloves are designed to provide ultimate warmth, all–day comfort, and best-in-class dexterity for handling small objects. The insulated winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves have a secure dual thermal liner to comfortably keep users' hands warm without the liner separating after extended use on the job site. These insulated gloves feature a 13 gauge nylon outer liner and a durable double-dipped coating. Milwaukee's cut-resistant work gloves are ideal for material handling, demolition, wire stripping, pipe threading, general-purpose, and remodeling applications. These warm winter work gloves are constructed of ¾ double-dipped latex palm microfinish for water resistance to provide best-in-class grip performance in the coldest temperatures.


Warm Acrylic Terry Liner

Secure Dual Liner

Durable Double Dipped Coating

ANSI/ISEA 105-2016 Cut Level 5

EN511: X1X

EN388: 3X43E

Sandy latex finish for grip performance

10 gauge inner liner for warmth

Breathable and comfortable glove design

13 gauge outer liner

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Dipped, Insulated, Winter Gender Unisex
Size Medium Material Nylon
Color Black/Gray Cut Level A5
Lining Acrylic Terry Palm Construction Latex
Resists Cut, Water Coating Double Dipped
Thickness 10 or 13 ga Standards EN511: X1X, EN388: 3X43E
Application For Material Handling, Demolition, Wire Stripping, Pipe Threading, General-Purpose and Remodeling Applications UPC 045242645091

Packages

6 - UNIT - (6)