Abbotsford
MIL48737000

MILWAUKEE 48-73-7000 Cut Level 6 High-Dexterity Nitrile Dipped Gloves - S

Price $19.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-7000

Description

The MILWAUKEE® High-Dexterity ANSI/ISEA 105-2016 Cut Level 6 Nitrile Dipped Gloves allow users to maintain high dexterity while also being more durable. These MILWAUKEE® cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The long-lasting nitrile dip makes these gloves more durable in abusive job site conditions. MILWAUKEE® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE® High-Dexterity Gloves feature a color-coded wrist band and back-of-hand logo for easy cut level identification.


18 Gauge - Total Mobility

Reinforced Nitrile Coating Between Thumb and Index Finger

Long-Lasting Nitrile Dip

ANSI/ISEA 105-2016 Cut Level 6

EN388 - 4X42F

SMARTSWIPE™ Touchscreen Compatible Fingertips

High dexterity design when handling small objects

Breathable glove design

High Performance Polyethylene is knit into the gloves for cut protection

Color-coded band for easy cut level identification

Specifications

Brand Name Milwaukee Tool Gender Unisex
Size Small Color Black,Gray
UPC 045242653959

Packages

6 - UNIT - (6)