Abbotsford
MIL48737120

MILWAUKEE 48-73-7120 Cut Level 2 High-Dexterity Nitrile Dipped Gloves - S

Price $12.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-7120

Description

The MILWAUKEE® High-Dexterity ANSI/ISEA 105-2016 Cut Level 2 Nitrile Dipped Gloves allow users to maintain high dexterity while also being more durable. These cut-resistant gloves are made of an 18 gauge knit for total mobility. These gloves offer the best puncture protection compared to competitive 18 gauge nitrile dipped gloves and have been tested to the EN388 puncture standard. A reinforced nitrile coating between the thumb and index finger provides enhanced durability in high wear points. MILWAUKEE® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE® High-Dexterity Gloves feature a color-coded wristband and back-of-hand logo for easy cut-level identification.


18 Gauge - Total Mobility

Reinforced Nitrile Coating Between Thumb and Index Finger

Long-Lasting Nitrile Dip

Long-Lasting Nitrile Dip

ANSI/ISEA 105-2016 Cut Level 2

EN388 - 4242B

SMARTSWIPE™ Touchscreen Compatible Fingertips

High dexterity design when handling small objects

Breathable glove design

High Performance Polyethylene is knit into the gloves for cut protection

Specifications

Brand Name Milwaukee Tool Gender Unisex
Material High Performance Polyethylene Color Gray
UPC 045242851706

Packages

6 - UNIT - (6)