Abbotsford
MIL48738630E

MILWAUKEE ELECTRIC TOOL 48-73-8630E (1) Cut Level 3 Nitrile Dipped Gloves - S (48-73-8630E)

Price $11.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-8630E

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high-wear areas and are constructed with a 15-gauge knit for better dexterity when handling small objects. Additionally, these cut-resistant gloves have a sandy nitrile finish for better grip and durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped Gloves feature a color-coded wristband and back-of-hand logo for easy cut level identification.


Reinforced Nitrile Coating Between Thumb and Index Finger

15 Gauge Knit for Better Dexterity

Nitrile Coated for Better Grip

ANSI/ISEA 105-2016 Cut Level 3

EN388 - 4343C

Breathable glove design

SMARTSWIPE™ Touchscreen Compatible Fingertips

Specifications

Brand Name Milwaukee Tool Gender Unisex
Material Synthetic Leather Color Black,Red
UPC 045242063338

Packages

144 - UNIT - (144)