Abbotsford
MIL48738650

MILWAUKEE ELECTRIC TOOL 48-73-8650 (1) Cut Level 5 Nitrile Dipped Gloves - S (48-73-8650)

Price $17.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-8650

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high-wear areas. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wristband and back-of-hand logo for easy cut level identification.


Reinforced Nitrile Coating Between Thumb and Index Finger

Nitrile Coated for Better Grip

ANSI/ISEA 105-2016 Cut Level 5

EN388 - 4X43E

Nylon/HPPE blend liner

SMARTSWIPE™ Touchscreen Compatible Fingertips

Breathable glove design

Breathable glove design

Specifications

Brand Name Milwaukee Tool Gender Unisex
Material Synthetic Leather Color Black,Gray
UPC 045242065097

Packages

6 - UNIT - (6)