Abbotsford
MIL48738920

MILWAUKEE 48-73-8920 High Visibility Cut Level 2 Polyurethane Dipped Gloves - S

Price $10.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8920

Description

The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size small cut gloves for the best fit for every user. Milwaukee High Visibility Gloves feature color ID bands for easy identification of cut levels.


Better Fit. Better Protection.

ANSI/ISEA 105-2016 Cut Level 2

Reinforced Nitrile Coating Between Thumb and Index Finger

15 Gauge for Better Dexterity

Light and Breathable

SMARTSWIPE™ Touchscreen Compatible Fingertips

High Performance Polyethylene is knit into the gloves for cut protection

EN388 Abrasion: 3 (Range 1-4)

EN388 Cut: 2 (Range 1-5)

EN388 Tear: 4 (Range 1-4)

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type High Visibility Polyurethane Gloves Gender Unisex
Size Small Material Polyurethane
Color High Visibility Yellow Cuff/Wrist Style Knit
Cut Level 2 Resists Cut
Coating Polyurethane Standards ANSI/ISEA 105-2016 Standard A2
UPC 045242553549

Packages

6 - UNIT - (6)