Abbotsford
MIL48738930

MILWAUKEE 48-73-8930 High Visibility Cut Level 3 Polyurethane Dipped Gloves - S

Price $11.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8930

Description

The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 3 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 3 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size small cut gloves for the best fit for every user.


Better Fit. Better Protection.

ANSI/ISEA 105-2016 Cut Level 3

Reinforced Nitrile Coating Between Thumb and Index Finger

15 Gauge for Better Dexterity

Light and Breathable

SMARTSWIPE™ Touchscreen Compatible Fingertips

High Performance Polyethylene is knit into the gloves for cut protection

EN388 Abrasion: 4 (Range 1-4)

EN388 Cut: 3 (Range 1-5)

EN388 Tear: 4 (Range 1-4)

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type High Visibility Polyurethane Gloves Gender Unisex
Size Small Material Polyurethane
Color High Visibility Yellow Cuff/Wrist Style Knit
Cut Level 3 Resists Cut
Coating Polyurethane Standards ANSI/ISEA 105-2016 Standard A3
UPC 045242553594

Packages

6 - UNIT - (6)