Abbotsford
MIL48738940

MILWAUKEE ELECTRIC TOOL 48-73-8940 High Visibility Cut Level 4 Polyurethane Dipped Gloves - S

Price $12.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-73-8940

Description

The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 4 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut gloves feature high performance polyethylene for added protection. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis small cut gloves so users can find their perfect fit. Milwaukee High Visibility Gloves feature color ID bands for easy identification of cut levels.


Better Fit. Better Protection.

ANSI/ISEA 105-2016 Cut Level 4

Reinforced Nitrile Coating Between Thumb and Index Finger

Light and Breathable

SMARTSWIPE™ Touchscreen Compatible Fingertips

High Performance Polyethylene is knit into the gloves for cut protection

13 gauge

EN388 Abrasion: 4 (Range 1-4)

EN388 Cut: X (Range 1-5)

EN388 Tear: 4 (Range 1-4)

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type High Visibility Polyurethane Gloves Gender Unisex
Size Small Material Polyurethane
Color High Visibility Yellow Cuff/Wrist Style Knit
Cut Level 4 Resists Cut
Coating Polyurethane Standards ANSI/ISEA 105-2016 Standard A4
UPC 045242553648

Packages

6 - UNIT - (6)