Abbotsford
MIL48738951

MILWAUKEE 48-73-8951 High Visibility Cut Level 5 Polyurethane Dipped Gloves - M

Price $15.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8951

Description

The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 5 Polyurethane Dipped Gloves are designed to provide a better fit and better protection. These hi-vis gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut-resistant gloves feature SMARTSWIPE™ touchscreen-compatible fingertips and have high-performance polyethylene knit into them for added protection. These breathable work gloves are lightweight for comfortable all-day wear. Milwaukee High Visibility Gloves feature color ID bands for users to easily identify cut levels.


Reinforced Nitrile Coating Between Thumb and Index Finger

Light and Breathable

Up To 40% More Puncture Resistant

ANSI/ISEA 105-2016 Cut Level 5

EN 388 - 4X43E

SMARTSWIPE™ Touchscreen Compatible Fingertips

Breathable glove design

Ideal use for sheet metal, ducting, and glass handling applications

High Performance Polyethylene is knit into the gloves for cut protection

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Washable Gender Unisex
Size Medium Material Polyurethane
Color Black/High Visibility Yellow Length 9.2 in
Cuff/Wrist Style Elasticated Knit Cut Level A5
Lining HPPE and Polyester Blend Knit Resists Cut, Puncture
Coating Nitrile Thickness 13 ga
Standards CE EN 388 - 4X43E Application For Glass Handling, Duct and Sheet Metal Work, Concrete Work, Tile Cutting, Pipe Threading, Wire Stripping, Demolition
UPC 045242597222

Packages

6 - UNIT - (6)