Abbotsford
MIL48228901B

MILWAUKEE ELECTRIC TOOL 48-22-8901B Cut Level 1 Nitrile Dipped Gloves - M

Price $52.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8901B

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 1 Nitrile Dipped Gloves are designed to be more durable and provide better protection. The soft and comfortable liner wicks away moisture during extended wear, while the nitrile coating provides better grip and durability. These Milwaukee Nitrile Dipped Gloves allow for improved dexterity and easier mobility when handling small objects. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped Gloves feature a color-coded wrist band and back of hand logo for easy cut level identification.


Soft & Comfortable Liner

Sandy Nitrile Coating for Better Grip

Improved Dexterity for Easier Mobility when handling small objects

ANSI/ISEA 105-2016 Cut Level 1

EN388 - 3121A

Nylon/Lycra blend for moisture wicking and comfort

SMARTSWIPE™ Touchscreen Compatible Fingertips

Breathable glove design

Ideal for light material handling

Color-coded band for easy cut level identification

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Cut-Resistant Gloves Type Dipped
Gender Unisex Size Medium
Material Nylon Color Black/Red
Length not applicable Cuff/Wrist Style Knit
Cut Level 1 Lining HPPE
Palm Construction Nitrile Resists Cut
Thickness not applicable Standards ANSI/ISEA 105-2016 Standard A1
UPC 045242530342

Packages

12 - UNIT - (12)