Abbotsford
MIL48228910B

MILWAUKEE 48-22-8910B 12 Pair Cut Level 1 Winter Insulated Gloves - S

Price $99.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8910B

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 1 Winter Insulated work gloves provide all-day warmth and comfort, and best in class dexterity for handling small objects. The insulated winter work gloves have a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves' secure dual thermal liner to comfortably keep hands warm without the liner separating after extended job site use. These gloves have a 15 gauge nylon outer liner for high dexterity fingertips and breathability. The cut resistant work gloves are ideal for material handling, general purpose and remodeling applications. Milwaukee Tool's gloves are constructed of ½ double-dipped latex palm microfinish for water resistance and best in class grip performance.


ANSI/ISEA 105-2016 Cut Level 1; EN 511: 01X; EN 388: 1141A

½ double dipped latex microfinish for water resistance and warmth

Sandy latex finish for grip performance

15GA outer liner for dexterity

Breathable and comfortable glove design

Ideal use for material handling and general purpose remodeling applications

10GA inner liner for warmth

15GA outer liner for dexterity

Breathable and comfortable glove design

Ideal use for material handling and general purpose remodeling applications

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Insulated Gender Unisex
Size Small Material Nylon
Color Black/Red Cuff/Wrist Style Knit
Cut Level 1 Lining Acrylic Terry
Resists Cut Standards ANSI/ISEA 105-2016 Standard A1
UPC 045242535606

Packages

6 - UNIT - (6)