Abbotsford
MIL48228920

MILWAUKEE 48-22-8920 Cut Level 3 Winter Insulated Gloves - S

Price $14.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8920

Description

Milwaukee Tools ANSI/ISEA 105-2016 Cut Level 3 Winter Insulated gloves are designed to provide ultimate warmth, allday comfort, and best in class dexterity for handling small objects. Milwaukee Tools winter gloves utilize a warm acrylic terry liner to maintain warmth in the coldest of conditions. Additionally, the gloves have a secure dual liner to comfortably keep your hands warm without the liner separating after extended use on the jobsite. These gloves are constructed with a 3/4 double dipped latex microfinish for water resistance to provide best in class grip performance in the coldest of temperatures. Lastly, these gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability.


ANSI/ISEA 105-2016 Cut LEvel 3; EN511: 02X; EN 388: 2442C

3/4 double dipped latex microfinish for water resistance and warmth

Sandy latex finish for grip performance

7GA inner liner for warmth

15 Gauge for Better Dexterity

Breathable and comfortable glove design

Ideal use for demolition, wire-stripping, and pipe threading applications

Breathable and comfortable glove design

Ideal use for demolition, wire-stripping, and pipe threading applications

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Insulated Gender Unisex
Size Small Material Nylon
Color Black/Red Cuff/Wrist Style Knit
Cut Level 3 Lining Acrylic Terry
Resists Cut Standards ANSI/ISEA 105-2016 Standard A3
UPC 045242500208

Packages

6 - UNIT - (6)