Abbotsford
MIL48228928

MILWAUKEE 48-22-8928 Cut Level 2 Nitrile Dipped Gloves - XL

Price $10.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8928

Description

The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 2 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These cut-resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The SMARTSWIPE™ index fingertips provide users with full access to their touchscreen devices without removing the gloves, and the textured nitrile palm provides users best-in-class grip performance.The work gloves are knit with 15 gauge material for better dexterity when handling small objects. These Milwaukee gloves are made of a nylon and lycra blend to provide all-day comfort and wick away moisture.


Reinforced Nitrile Coating Between Thumb and Index Finger

Up To 50% More Puncture Resistant

15 Gauge for Better Dexterity

ANSI/ISEA 105-2016 Cut Level 2

EN 388 - 4242B

Nitrile Coated for Better Grip

Smartswipe™ Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves

Breathable glove design

High Performance Polyethylene is knit into the gloves for cut protection

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Washable Gender Unisex
Size X-Large Material Nylon and Lycra Blend
Color Black/Red Length 9.8 in
Resists Cut, Puncture Coating Nitrile
Cut Level A2 Thickness 15 ga
Standards EN 388 - 4242B UPC 045242597345

Packages

6 - UNIT - (6)